Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY3520SD
- Zoro # G023924526
product price:Â
$
1,511.99
/ea
Key Features
Overall Depth
21 1/2 in
Stitch Length - Maximum
5 mm
Product Type
Sewing Machine
Color
White
Stitch Length - Minimum
0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY3520SD
- Zoro #
- G023924526
- UPC #
- 885885007456
- Country of Origin
- China
- Product Type
- Sewing Machine
- Color
- White
- Item
- Sewing Machine
- Feed Style
- Drop Feed
- Features
- Automatic Lubrication, Automatic Needle Positioning, Digital Speed Control, Drop Feed Mechanism, Dual Direct-Drive Motor, Energy-Saving Motor, Index Stitching, Programmable Sewing
- Input Voltage
- 110/120V AC
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Foot Clearance
- 5 mm
- Wire Color
- White
Dimensions
- Overall Depth
- 21 1/2 in
- Stitch Length - Maximum
- 5 mm
- Stitch Length - Minimum
- 0 mm
- Overall Width
- 47 in
- Overall Height
- 40 in
- Fits Chest Size
- Automatic Lubrication, Automatic Needle Positioning, Digital Speed Control, Drop Feed Mechanism, Dual Direct-Drive Motor, Energy-Saving Motor, Index Stitching, Programmable Sewing
Description
Sewing Machine, Color White, Features Automatic Lubrication, Automatic Needle Positioning, Digital Speed Control, Drop Feed Mechanism, Dual Direct-Drive Motor, Energy-Saving Motor, Index Stitching, Programmable Sewing, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.