Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY4220SW
- Zoro # G623924452
product price:Â
$
2,771.99
/ea
Key Features
Product Type
Sewing Machine
Overall Height
41 1/2 in
Input Voltage
110/120V AC
Features
Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Motor, Height Adjustment Lever, Index Stitching, Programmable Needle Positioner, Safety Clutch, Single Needle Lockstitch
Stitch Length - Maximum
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY4220SW
- Zoro #
- G623924452
- UPC #
- 885885005827
- Country of Origin
- China
- Product Type
- Sewing Machine
- Input Voltage
- 110/120V AC
- Features
- Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Motor, Height Adjustment Lever, Index Stitching, Programmable Needle Positioner, Safety Clutch, Single Needle Lockstitch
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Color
- White
- Foot Clearance
- 9 mm
- Item
- Sewing Machine
- Wire Color
- White
Dimensions
- Overall Height
- 41 1/2 in
- Stitch Length - Maximum
- 9 mm
- Overall Width
- 47 in
- Overall Depth
- 21 1/2 in
- Stitch Length - Minimum
- 0 mm
- Fits Chest Size
- Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Motor, Height Adjustment Lever, Index Stitching, Programmable Needle Positioner, Safety Clutch, Single Needle Lockstitch
Description
Sewing Machine, Color White, Features Automatic Bobbin Winder, Compound Feed Walking Foot, Digital Speed Control, Direct-Drive Motor, Height Adjustment Lever, Index Stitching, Programmable Needle Positioner, Safety Clutch, Single Needle Lockstitch, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.