Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zig Zag Sewing Machine, 110/120V AC
- Mfr # ASSY2300SZ
- Zoro # G723924406
product price:Â
$
1,259.99
/ea
Key Features
Foot Clearance
6 mm
Stitch Width - Maximum
9 mm
Overall Depth
21 1/2 in
Overall Height
40 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY2300SZ
- Zoro #
- G723924406
- UPC #
- 885885004899
- Country of Origin
- China
- Foot Clearance
- 6 mm
- Item
- Zig Zag Sewing Machine
- Color
- White
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Features
- 10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Energy-Saving Motor, Manual Lubrication, Memory Lock, Needle Positioning (Down Position)
- Input Voltage
- 110/120V AC
- Product Type
- Zig Zag Sewing Machine
- Wire Color
- White
Dimensions
- Stitch Width - Maximum
- 9 mm
- Overall Depth
- 21 1/2 in
- Overall Height
- 40 in
- Overall Width
- 47 in
- Stitch Length - Maximum
- 5 mm
- Fits Chest Size
- 10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Energy-Saving Motor, Manual Lubrication, Memory Lock, Needle Positioning (Down Position)
Description
Zig Zag Sewing Machine, Color White, Features 10-Point Reliability Check, Digital Speed Control, Direct-Drive Motor, Energy-Saving Motor, Manual Lubrication, Memory Lock, Needle Positioning (Down Position), Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.