Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zig Zag Sewing Machine, 110/120V AC
- Mfr # ASSY2620ZW
- Zoro # G523924255
product price:Â
$
3,401.99
/ea
Key Features
Product Type
Zig Zag Sewing Machine
Overall Width
47 in
Feed Style
Walking Foot
Stitch Width - Minimum
0 mm
Features
Digital Speed Control, Direct-Drive Motor, Index Stitching, Large-Capacity Hook, Needle Positioning, Programmable Sewing, Quiet Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY2620ZW
- Zoro #
- G523924255
- UPC #
- 885885000662
- Country of Origin
- China
- Product Type
- Zig Zag Sewing Machine
- Feed Style
- Walking Foot
- Features
- Digital Speed Control, Direct-Drive Motor, Index Stitching, Large-Capacity Hook, Needle Positioning, Programmable Sewing, Quiet Operation
- Item
- Zig Zag Sewing Machine
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Color
- White
- Input Voltage
- 110/120V AC
- Foot Clearance
- 8 mm
- Wire Color
- White
Dimensions
- Overall Width
- 47 in
- Stitch Width - Minimum
- 0 mm
- Overall Depth
- 21 1/2 in
- Stitch Length - Minimum
- 0 mm
- Stitch Length - Maximum
- 6 mm
- Stitch Width - Maximum
- 9 mm
- Overall Height
- 44 in
- Fits Chest Size
- Digital Speed Control, Direct-Drive Motor, Index Stitching, Large-Capacity Hook, Needle Positioning, Programmable Sewing, Quiet Operation
Description
Zig Zag Sewing Machine, Color White, Features Digital Speed Control, Direct-Drive Motor, Index Stitching, Large-Capacity Hook, Needle Positioning, Programmable Sewing, Quiet Operation, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.