Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY5400SW
- Zoro # G323924240
product price:Â
$
5,796.99
/ea
Key Features
Overall Width
47 in
Features
18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Single Needle, Top-Loading Bobbin
Product Type
Sewing Machine
Color
White
Stitch Length - Maximum
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY5400SW
- Zoro #
- G323924240
- UPC #
- 885885000570
- Country of Origin
- China
- Features
- 18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Single Needle, Top-Loading Bobbin
- Product Type
- Sewing Machine
- Color
- White
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Item
- Sewing Machine
- Foot Clearance
- 8 mm
- Input Voltage
- 110/120V AC
- Wire Color
- White
Dimensions
- Overall Width
- 47 in
- Stitch Length - Maximum
- 9 mm
- Overall Height
- 40 1/2 in
- Overall Depth
- 21 1/2 in
- Stitch Length - Minimum
- 0 mm
- Fits Chest Size
- 18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Single Needle, Top-Loading Bobbin
Description
Sewing Machine, Color White, Features 18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Single Needle, Top-Loading Bobbin, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.