Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 63 in W, 110/120V AC
- Mfr # ASSY5600TW
- Zoro # G923924213
product price:Â
$
8,191.99
/ea
Key Features
Overall Depth
21 1/2 in
Color
White
Stitch Length - Maximum
9 mm
Overall Width
63 in
Input Voltage
110/120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY5600TW
- Zoro #
- G923924213
- UPC #
- 885885005964
- Country of Origin
- China
- Color
- White
- Input Voltage
- 110/120V AC
- Product Type
- Sewing Machine
- Item
- Sewing Machine
- Wire Color
- White
Dimensions
- Overall Depth
- 21 1/2 in
- Stitch Length - Maximum
- 9 mm
- Overall Width
- 63 in
- Overall Height
- 46 in
Description
Sewing Machine, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.