Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY3100IC
- Zoro # G223924555
product price:Â
$
4,410.99
/ea
Key Features
Stitch Length - Minimum
0 mm
Overall Depth
21 1/2 in
Overall Height
45 in
Foot Clearance
6.3 mm
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY3100IC
- Zoro #
- G223924555
- UPC #
- 885885006350
- Country of Origin
- China
- Foot Clearance
- 6.3 mm
- Color
- White
- Input Voltage
- 110/120V AC
- Product Type
- Sewing Machine
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Features
- 2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal
- Item
- Sewing Machine
- Wire Color
- White
Dimensions
- Stitch Length - Minimum
- 0 mm
- Overall Depth
- 21 1/2 in
- Overall Height
- 45 in
- Stitch Length - Maximum
- 4.4 mm
- Overall Width
- 47 in
- Fits Chest Size
- 2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal
Description
Sewing Machine, Color White, Features 2 or 3 Needle Operation, Automatic Lubrication, Built-In Release Mechanism, Differential Feed, Direct-Drive Motor, Easy-Thread Looper, Eye and Needle Guard, No-Stain Seal, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.