Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alert Monitor, For Transfer Switch

  • Mfr # THP108

  • Zoro # G4298183


product price: $46.19
/ea

Key Features

Application
Remote Sensor and Audible Alert When Power Restored After Power Outage
For Use With
Transfer Switch
Warranty
1 yr
Includes
15 in Flexible Current Sensing Antenna, 23 in Flexible Insulated Cable, 36 in Ground Wire, Audible Alert and Battery Enclosure
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP108
Zoro #
G4298183
UPC #
815181010553
Country of Origin
China

Details

Item
Generator Alert Monitor
Application
Remote Sensor and Audible Alert When Power Restored After Power Outage
For Use With
Transfer Switch
Warranty
1 yr
Includes
15 in Flexible Current Sensing Antenna, 23 in Flexible Insulated Cable, 36 in Ground Wire, Audible Alert and Battery Enclosure
Power Source
Battery
Product Type
Utility Power Return Alert
Manufacturer Warranty
1 yr
Monitors For
Utility Power Restored
Compatible with Manufacturer Model Number
Universal
Compatible with Series
Universal
Compatible with Brand
Reliance
For Use With Mfr. Model Number
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Generator Alert Monitor, Product Type Utility Power Return Alert, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal, Power Source Battery, Manufacturer Warranty 1 yr, Includes 15 in Flexible Current Sensing Antenna, 23 in Flexible Insulated Cable, 36 in Ground Wire, Audible Alert and Battery Enclosure, Compatible with Brand Reliance, Monitors For Utility Power Restored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.