1/2 3/4 Tool Pex Combo Crimp Tool

  • Mfr # 23251

  • Zoro # G010061791


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15.75 in
Width (In.)
4.93 in
Height (In.)
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23251
Zoro #
G010061791
UPC #
98268318241
Country of Origin
China

Dimensions

Length (In.)
15.75 in
Width (In.)
4.93 in
Height (In.)
1.49 in

Description

1/2 3/4 Tool Pex Combo Crimp Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.