Shop REMCO INDUSTRIES
Create Account
Zeus Pump, 14 GPM, 1 in FNPT, 115 VAC, 6ft Plug and Cord, and Integrated On/Off Switch
- Mfr # ZT-9515
- Zoro # G224891962
product price:Â
$
899.99
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
- ZT-9515
- Zoro #
- G224891962
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
The ZT-9515 Zeus Bulk Transfer Pump is a Professional Grade 115 VAC pump engineered for stationary agricultural and industrial fluid transfer applications. Featuring a self-priming diaphragm pump with integrated bypass technology, the unit delivers flow rates of up to 14 GPM and can self-prime up to 14 feet (4.25 m). The pump comes equipped with a 6-foot power cord and 3-prong plug for convenient connection to standard AC power sources. Built with chemical-resistant Polypropylene, Santoprene, and Viton wetted materials, the ZT-9515 offers broad fluid compatibility and dependable long-duty performance. Additional features include a 0.5 HP (375W) motor, integrated on/off switch, 1-inch FNPT inlet and outlet ports, and a replaceable pump head for simplified maintenance.