Shop FLOTRONIC

Diaphragm Pump, 3/4 in, BSP, 58 gpm

  • Mfr # H1766TT6STR1R
  • Zoro # G823946674

product price: 
$
21,919.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Port Configuration
Center Vertical
Material Conductivity
Conductive
Media Intake Port Configuration
Side
Overall Height
573 mm
Media Discharge Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1766TT6STR1R
Zoro #
G823946674
UPC #
-
Country of Origin
United States
Media Discharge Port Configuration
Center Vertical
Item
Diaphragm Pump
Material Conductivity
Conductive
Media Intake Port Configuration
Side
Media Discharge Location
Top
Flow Rate (Maximum)
58 gpm
Check Seat Material
316 Stainless Steel
Manifold Connection Standard
Tri-Clamp
Valve Material
PTFE
Wetted Body Material
316L Stainless Steel/PTFE
Media Temperature (Maximum)
275 Degrees F
Surface Roughness
32 Ra
Media Intake Connection Type
Tri-Clamp
Manifold Port Connection Type
Multiport
Valve Type
Ball
For Use With Potable Systems
Yes
Diaphragm Backing Material
Nitrile
Diaphragm Base Material
PTFE
Feet of Head (Maximum)
241 ft
Media Discharge Connection Type
Tri-Clamp
Media Intake Location
Bottom
Air Consumption (Maximum)
55 scfm
Includes Solenoid
No Solenoid Included
Air Intake Connection Type
BSP
Fluid Chamber Assembly Type
One-Nut
Pump Operation Type
Air, Gas
Diaphragm Reinforcement
Fabric Reinforced
Includes Clean In Place Technology
Clean In Place Included
Standards
3A Certified, CE Marked
Operating Pressure (Maximum)
105 psig
Viscosity (Maximum)
100,000 cps
Displacement Per Stroke
0.45 L

Dimensions

Overall Height
573 mm
Solid Diameter (Maximum)
5.5 mm
Air Intake Connection Size
3/4 in
Overall Width
402 mm
Manufacturers Warranty Length
2 yr
Media Intake Connection Size
2 in
Overall Length
466 mm
Media Discharge Connection Size
2 in
Wire Rope Length
466 mm
Length
466 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type BSP, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 58 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.