Nitrile Exam Gloves - 5 mil Thickness - Medium Size - Nitrile - Blue - Comfortable - For, 10PK
- Mfr # MNIT103-M
- Zoro # G123365854
product price:Â
$
8.35
/pk of 10, $0.84/ea
Key Features
Application
Examination, Medical, Laboratory
Color
Blue
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNIT103-M
- Zoro #
- G123365854
- UPC #
- 810676034311
- Country of Origin
- China
- Item
- Examination Gloves
- Application
- Examination, Medical, Laboratory
- Color
- Blue
- Material
- Nitrile
Dimensions
- Size
- Medium
Description
Nitrile Exam Gloves - 5 mil Thickness - Medium Size - Nitrile - Blue - Comfortable - For Laboratory, Medical, Examination - 100 / Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.