Bullet Terminal, PVC Insulated, Blue, 100 PK

  • Mfr # FRD2-156-100

  • Zoro # G310059597


product price:  $19.19
/pk 100, $0.19/ea

Key Features

Insulation Color
Blue
Insulation Type
PVC
Contact Material
Brass
Includes
100 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRD2-156-100
Zoro #
G310059597
UPC #
-
Country of Origin
China

Details

Item
Bullet Terminal
Insulation Color
Blue
Insulation Type
PVC
Contact Material
Brass
Includes
100 pieces

Description

Bullet terminals are a type of wire terminal with a male or female bullet connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents.


  • •Quantity: 100 Pieces
  • •Wire Size: 14 AWG to 16 AWG
  • •Style: Female
  • •Material: Tin-Plated Brass with Blue PVC Insulation
  • •Max. Temp: 75 deg. C - Max. Current: 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.