
Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350
Mfr # 22SLDJWK350
Zoro # G401911711
product price:Â $21.06
/pk 350, $0.06/eaKey Features
Wire Size
22 AWG
Insulation
PVC
Material
Copper-Clad Aluminum
Quantity
350 pieces
Type
Solid Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22SLDJWK350
Zoro #
G401911711
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 AWG
Overall Diameter
0.058"
Wire Diameter
0.024"
Details
Insulation
PVC
Material
Copper-Clad Aluminum
Quantity
350 pieces
Type
Solid Wire
Voltage Rating
300 Volts
Description
Hook up wire is an insulated conductor wire used in many electronic applications. It can be used in electronic equipment, automotive and marine applications, ovens, control panels, building construction, appliances, and many other open and enclosed electronic applications. The wire is insulted using PVC, PTFE, Teflon, as well as other materials. Hook up wire consists of a single conductor (or solid wire), or multiple conductors (stranded wire), and can be bare or tinned. Jumper wires are used for transferring electrical signals to any position by using a breadboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.