Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 6.6 ft.

  • Mfr # 303E0066H

  • Zoro # G7221991


product price: $24.19
/ea
Sold in multiples of 4 for $96.76

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303E0066H
Zoro #
G7221991
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,3 Pole,6.6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
Tab Info
CRT,Knockout Dim,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,Cable Cross,ROHS,IP Ratings
Poles
3
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
CSA Specification
E165657
Voltage Rating (DC)
300
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Wire Gauge
22 AWG
Thread 1
M12X1
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
221
Conductor Color 4
Black
Cable Code
Euro
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Conductor Color 2
Not Used
Conductor Color 3
Blue
Cable Strand
26 X #36
Coupling Nut Plating
Black Anodized
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Maximum Operating Temperature (C)
105

Description

Cordset,Single Key,PVC,M,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.