Shop REMPHOS

Troffer Fixture, 23 11/16" L, 120- 277V AC

  • Mfr # RP-TF-G1-1X4-40W-40K-WC-TAA
  • Zoro # G823358262

product price: 
$
77.35
/ea
Sold in multiples of 2 for $154.70

Key Features

Lens Shape
Flat
Overall Height
1 3/8 in
Includes
Sensor Ready Headphone Jack
Housing Color
White
Dimming Range
100%/75/50%/0%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-TF-G1-1X4-40W-40K-WC-TAA
Zoro #
G823358262
UPC #
844006009847
Country of Origin
China
Lens Shape
Flat
Item
Troffer Fixture
Includes
Sensor Ready Headphone Jack
Housing Color
White
Dimming Range
100%/75/50%/0%
Ballast Start Type
No Ballast
Color Rendering Index
82
Housing Material
Aluminum, Steel
Maximum Fixture Wattage
40 W
Dimmable
Yes
Ambient Temperature - Minimum
0 Degrees F
Dimming Method
0-10V
For Bulb Type
Integrated LED
Mounting Style
Grid
Light Output
5,200 lm
Standards
UL Listed
Ambient Temperature - Maximum
114 Degrees F
Sensor Type
Occupancy Sensor Compatible
LED Replacement For
4 Lamp T8
Lens Material
Acrylic
Color Temperature
3500K, 4000K, 5000K
Voltage
120 to 277V AC
Lens Type
Frosted
Finish
Matte
Ballast Type
No Ballast Required

Dimensions

Overall Height
1 3/8 in
Nominal Length
23 1/2 in
Wire Rope Length
23 11/16 in
Manufacturers Warranty Length
5 yr
Overall Width
47 13/16 in
Nominal Width
48 in
Overall Length
23 11/16 in
Length
23 11/16 in

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 4 Lamp T8, Bulb Included No, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 82, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.