GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82213
- Zoro # G525087613
product price:Â
$
70.29
/ea
Key Features
Pour Point
-35 Degrees C
SAE Viscosity Grade
Not Specified
Container Type
Jug
Environmentally Acceptable Lubricant
Yes
Viscosity Index
194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82213
- Zoro #
- G525087613
- UPC #
- 096523822137
- Country of Origin
- United States
- Pour Point
- -35 Degrees C
- SAE Viscosity Grade
- Not Specified
- Container Type
- Jug
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 194
- ISO Viscosity Grade
- 68
- Flash Point
- 272 Degrees C
- Timken OK Load
- 70 lb
- Four-Ball Wear
- 0.3 mm
- Maximum Operating Temperature
- 200 Degrees F
- Item
- Gear Oil
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Series
- Bio-E.P.(TM)
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Specific Gravity
- 0.91
- Color
- Yellow
Dimensions
- Container Size
- 1 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.