GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82214
- Zoro # G925087992
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Pour Point
-35 Degrees C
Color
Yellow
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
200 Degrees F
Standards
AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82214
- Zoro #
- G925087992
- UPC #
- 096523822144
- Country of Origin
- United States
- Pour Point
- -35 Degrees C
- Color
- Yellow
- Environmentally Acceptable Lubricant
- Yes
- Maximum Operating Temperature
- 200 Degrees F
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Item
- Gear Oil
- Flash Point
- 272 Degrees C
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Container Type
- Pail
- Series
- Bio-E.P.(TM)
- SAE Viscosity Grade
- Not Specified
- ISO Viscosity Grade
- 68
- Specific Gravity
- 0.91
- Viscosity Index
- 194
- Four-Ball Wear
- 0.3 mm
- Timken OK Load
- 70 lb
Dimensions
- Container Size
- 5 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.