GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82253
- Zoro # G625087674
product price:Â
$
67.05
/ea
Key Features
Flash Point
280 Degrees C
SAE Viscosity Grade
Not Specified
Container Type
Jug
Specific Gravity
0.91
Timken OK Load
70 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82253
- Zoro #
- G625087674
- UPC #
- 096523822533
- Country of Origin
- United States
- Flash Point
- 280 Degrees C
- SAE Viscosity Grade
- Not Specified
- Container Type
- Jug
- Specific Gravity
- 0.91
- Timken OK Load
- 70 lb
- ISO Viscosity Grade
- 320
- Environmentally Acceptable Lubricant
- Yes
- Four-Ball Wear
- 0.3 mm
- Series
- Bio-E.P.(TM)
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Color
- Yellow
- Viscosity Index
- 202
- Pour Point
- -27 Degrees C
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Item
- Gear Oil
- Maximum Operating Temperature
- 200 Degrees F
Dimensions
- Container Size
- 1 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.