Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.93
- Mfr # 82433
- Zoro # G025087564
product price:Â
$
90.45
/ea
Key Features
Application
Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
Viscosity Index
193
Color
Yellow
Four-Ball Wear
0.3 mm
Maximum Operating Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82433
- Zoro #
- G025087564
- UPC #
- 096523824339
- Country of Origin
- United States
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- Item
- Gear Oil
- Viscosity Index
- 193
- Color
- Yellow
- Four-Ball Wear
- 0.3 mm
- Maximum Operating Temperature
- 250 Degrees F
- Flash Point
- 262 Degrees C
- Series
- Bio-SynXtra(TM)
- ISO Viscosity Grade
- 150
- Specific Gravity
- 0.93
- Environmentally Acceptable Lubricant
- Yes
- Pour Point
- -39 Degrees C
- Container Type
- Jug
- SAE Viscosity Grade
- Not Specified
- Standards
- EPA VGP
- Timken OK Load
- 70 lb
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.