GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82256
- Zoro # G224971220
product price:Â
$
3,163.99
/ea
Key Features
Series
Bio-E.P.(TM)
Four-Ball Wear
0.3 mm
ISO Viscosity Grade
320
Environmentally Acceptable Lubricant
Yes
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82256
- Zoro #
- G224971220
- UPC #
- 096523822564
- Country of Origin
- United States
- Series
- Bio-E.P.(TM)
- Four-Ball Wear
- 0.3 mm
- ISO Viscosity Grade
- 320
- Environmentally Acceptable Lubricant
- Yes
- Container Type
- Drum
- Maximum Operating Temperature
- 200 Degrees F
- Item
- Gear Oil
- Pour Point
- -27 Degrees C
- Viscosity Index
- 202
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Specific Gravity
- 0.91
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Flash Point
- 280 Degrees C
- Color
- Yellow
- SAE Viscosity Grade
- Not Specified
- Timken OK Load
- 70 lb
- Wire Color
- Yellow
Dimensions
- Container Size
- 55 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.