Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.91
- Mfr # 82413
- Zoro # G725087420
product price:Â
$
79.35
/ea
Key Features
Application
Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
ISO Viscosity Grade
68
Timken OK Load
70 lb
Flash Point
251 Degrees C
Environmentally Acceptable Lubricant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82413
- Zoro #
- G725087420
- UPC #
- 096523824131
- Country of Origin
- United States
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- ISO Viscosity Grade
- 68
- Item
- Gear Oil
- Timken OK Load
- 70 lb
- Flash Point
- 251 Degrees C
- Environmentally Acceptable Lubricant
- Yes
- Four-Ball Wear
- 0.3 mm
- SAE Viscosity Grade
- Not Specified
- Maximum Operating Temperature
- 250 Degrees F
- Specific Gravity
- 0.91
- Series
- Bio-SynXtra(TM)
- Standards
- EPA VGP
- Color
- Yellow
- Container Type
- Jug
- Pour Point
- -42 Degrees C
- Viscosity Index
- 191
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.