Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.88
- Mfr # 87213
- Zoro # G625087667
product price:Â
$
73.55
/ea
Key Features
SAE Viscosity Grade
Not Specified
Flash Point
241 Degrees C
Four-Ball Wear
0.35 mm
Standards
EAL, EPA VGP
ISO Viscosity Grade
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87213
- Zoro #
- G625087667
- UPC #
- 096523872132
- Country of Origin
- United States
- SAE Viscosity Grade
- Not Specified
- Flash Point
- 241 Degrees C
- Four-Ball Wear
- 0.35 mm
- Standards
- EAL, EPA VGP
- ISO Viscosity Grade
- 46
- Color
- Yellow
- Pour Point
- -30 Degrees C
- Specific Gravity
- 0.88
- NSF Rating
- H1
- Maximum Operating Temperature
- 250 Degrees F
- Container Type
- Jug
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Series
- Bio-Food Grade(TM)
- Viscosity Index
- 196
- Item
- Gear Oil
- Environmentally Acceptable Lubricant
- Yes
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.