Shop RENNSTEIG
See all product information
Create Account
Center Punch Set
- Mfr # 9R 430 004
- Zoro # G023353906
product price:Â
$
37.95
/ea
Key Features
Includes Handguard
No
Tip Type
Point
Tether Ready
No
Grip Style
Plain
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 430 004
- Zoro #
- G023353906
- UPC #
- 843221030513
- Country of Origin
- Germany
- Includes Handguard
- No
- Tip Type
- Point
- Tether Ready
- No
- Item
- Center Punch Set
- Grip Style
- Plain
- Number of Pieces
- 4
- Punch Type
- Center Punch
- Includes Striking Cap
- No
- Includes
- Center Punch: 7/64 in, 5/32 in, 3/16 in, 15/64 in
- Handle Material
- Steel
- Shank Shape
- Octagonal
- Blade Tip Shape
- Pointed
- Material
- Steel
- Measurement Type
- SAE
- Standards
- DIN 7250
- Container Type
- Tube
- Material Applications
- Metal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 4 in, 4 3/4 in, 6 in
- Shank Width
- 3/8 in, 5/8 in
- Tip Size
- 1/8 in, 1/4 in
- Wire Rope Length
- 4 in, 4 3/4 in, 6 in
- Length
- 4 in, 4 3/4 in, 6 in
Description
Center Punch Set, Number of Pieces 4, Blade Tip Shape Pointed, Blade Width Not Applicable, Chisel Type Not Applicable, Handle Material Steel, Includes Handguard No, Material Applications Metal, Overall Length 4 in, 4 3/4 in, 6 in, Includes Center Punch: 7/64 in, 5/32 in, 3/16 in, 15/64 in, Tip Size 1/8 in, 1/4 in, Material Steel, Measurement Type SAE, Container Type Tube, Punch Taper Length Not Applicable, Tether Ready No, Non-Sparking Not Applicable, Grip Style Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.