Center Punch
- Mfr # 9R 431 120 KUS
- Zoro # G923359756
product price:Â
$
8.99
/ea
Key Features
Handle Color
Gold
Insulated
No
Tip Hardness
54 to 58 HRC
Weight
0.17 lb
Material Applications
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 431 120 KUS
- Zoro #
- G923359756
- UPC #
- 843221030605
- Country of Origin
- Germany
- Handle Color
- Gold
- Insulated
- No
- Tip Hardness
- 54 to 58 HRC
- Weight
- 0.17 lb
- Material Applications
- Metal
- Includes Handle
- Yes
- Tip Type
- Point
- Measurement Type
- SAE
- Item
- Center Punch
- Automatic
- No
- Shank Shape
- Octagonal
- Grip Style
- Plain
- Features
- The Tip is Ground and Polished
- Container Type
- Tube
- Standards
- DIN 7250
- Tether Ready
- No
- Punch Type
- Center Punch
- ESD-Safe
- No
- Replaceable Tip
- No
- Material
- Steel
- Finish
- Chrome Vanadium
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Width
- 3/8 in
- Shank Diameter
- 3/8 in
- Tip Size
- 3/16 in
- Hole Diameter
- 3/16 in
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/16 in, Tip Type Point, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 4 3/4 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.