3 pole 50 Amp PowerPro Definite Purpose Contactor compliant w/ A2L refrigerants. Repl DP3050A5002

  • Mfr # DPL3050A5002

  • Zoro # G416312695


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Action
3PST
Terminal Connection Type
Quick Connect
Coil Voltage
24V AC
Number of Poles
3
Series
DPL30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL3050A5002
Zoro #
G416312695
UPC #
194159018006
Country of Origin
United States

Details

Action
3PST
Terminal Connection Type
Quick Connect
Coil Voltage
24V AC
Number of Poles
3
Item
Definite Purpose Contactor
Series
DPL30
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8

Description

3 pole 50 Amp PowerPro Definite Purpose Contactor compliant with A2L refrigerants. Replaces DP3050A5002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.