Shop REV-A-SHELF
See all product information
Create Account
Sliding Belt Rack for Custom Closet Systems
- Mfr # BRC-14CR
- Zoro # G707059100
product price:Â
$
29.29
/ea
Key Features
Material
Steel
Height
2.32 in
Width
2.28 in
Includes
(1) Chrome rack and mounting hardware
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRC-14CR
- Zoro #
- G707059100
- UPC #
- 90713052137
- Country of Origin
- China
Dimensions
- Size
- 2.28"W x 14"D x 2.32"H
- Height
- 2.32 in
- Width
- 2.28 in
- Depth
- 14 in
Details
- Color
- Silver
- Material
- Steel
- Includes
- (1) Chrome rack and mounting hardware
- Finish
- Silver
Description
Beautify your belts with the BRC Series Side Mount Belt Rack! Available in static and pullout versions, these racks hold up to (9) belts and are available in multiple sizes and finishes.
- (9) hooks will accommodate multiple belts
- Construction: Heavy gauge plated metal wire construction
- Simple (3) screw installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.