Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Trim to Fit UtilityCutlery Drawer Insert Organizer
Mfr # 4WUTCT-36-1
Zoro # G507059362
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.88 in
- Width 33.13 in
- Depth 22 in
Product Information
- Brand Rev-A-Shelf
- MFR # 4WUTCT-36-1
- Zoro # G507059362
- UPC # 90713030500
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.88 in |
Width | 33.13 in |
Depth | 22 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Tube, Vinyl Foam (100340)
- WRS WRS Kerf Mounted Bulb Seal Weather Stripping (013-39-01-24)
- SOUTHCO-ALBANY DIV 6" Hex Tool For Roto Lock (S 29-0059-02)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer (448-BC-14C)
- REV-A-SHELF Rev-A-Shelf Steel Pull Out Wine Rack Organizer (5375-40WR-1CR)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-13-52)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-24GSCDM4-FL)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories