Steel, Black, 7.89 in W, 19.3 in H, 22.5 in L, Black

  • Mfr # 548-BC-8C

  • Zoro # G112380301


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
19.3 in
Width
7.89 in
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548-BC-8C
Zoro #
G112380301
UPC #
090713022321
Country of Origin
China

Dimensions

Height
19.3 in
Width
7.89 in
Length
22.5 in
Size
7.89"W x 22.5"D x 19.3"H

Details

Material
Steel
Color
Black
Finish
Black
Includes
(1) Two-Tier wire organizer, (1) pair of slides and mounting hardware

Description

548-BC-8C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.