12" Braided, 3/4" PUSH x 3/4" FIP, WATER HEATER CONNECTOR
- Mfr # P13192
- Zoro # G623956712
product price:Â
$
20.99
/ea
Key Features
Inlet Type
FIP
Max. Working Pressure (PSI)
180 psi
Length (In.)
12 in
Outlet Type
FIP
Standards
NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P13192
- Zoro #
- G623956712
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 in
- Outside Dia. (In.)
- 3/4 in
- Inlet Size (In.)
- 3/4 in
Details
- Inlet Type
- FIP
- Max. Working Pressure (PSI)
- 180 psi
- Outlet Type
- FIP
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
- Operating Temp. (F)
- 72
Description
12" Braided (3/4" PUSH x 3/4" FIP) WATER HEATER CONNECTORThis 12 in. connector features a push-fit fitting on one end for a fast, tool-free connection and a 3/4 in. FIP threaded fitting on the other end for attaching to the water heater.12-in. overall length3/4-in. push-fit inlet connection for tool-free installation3/4-in. FIP threaded outlet connectionBraided stainless steel exterior for durabilityFlexible design resists kinkingRated for water heater hot water serviceCorrosion resistant construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.