120", 1/4" COMP x 1/4" COMP, ICEMAKER CONNECTOR
- Mfr # P13190
- Zoro # G423956714
product price:Â
$
12.75
/ea
Sold in multiples of 2 for
$25.50
Key Features
Standards
NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
Inlet Size (In.)
1/4 in
Operating Temp. (F)
72
Outlet Type
OD
Length (In.)
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13190
- Zoro #
- G423956714
- UPC #
- -
- Country of Origin
- China
- Standards
- NSF/ANSI 61,ASME A112.18.6/CSA B125.6,AB 1953
- Operating Temp. (F)
- 72
- Outlet Type
- OD
- Inlet Type
- OD
- Max. Working Pressure (PSI)
- 180 psi
Dimensions
- Inlet Size (In.)
- 1/4 in
- Length (In.)
- 120 in
- Outside Dia. (In.)
- 1/4 in
Description
120" (1/4" COMP x 1/4" COMP) ICEMAKER CONNECTORThis 120 in. line supplies cold water to a refrigerator icemaker or water dispenser, with a 1/4 in. compression fitting on each end for connecting to the shutoff valve and appliance. The extended length suits refrigerators set farther from the water source.120-in. overall length for longer runs1/4-in. compression fittings on both endsCompact diameter matches standard icemaker valve connectionsBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimpingBuilt for cold water supply onlyWithstands standard residential water pressureEasy to install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.