Shop REVALVED
See all product information
Create Account
1/4in Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free
- Mfr # REV014TH
- Zoro # G023724485
product price:Â
$
9.49
/ea
Key Features
Ball Port Style
Full Port
Handle Material
Steel with Corrosion Resistant Plating
Connection Type
Female NPT
Valve Structure
2-Piece
Temp. Range
-20 to 300 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REV014TH
- Zoro #
- G023724485
- UPC #
- -
- Country of Origin
- Unknown
- Ball Port Style
- Full Port
- Handle Material
- Steel with Corrosion Resistant Plating
- Connection Type
- Female NPT
- Valve Structure
- 2-Piece
- Temp. Range
- -20 to 300 Degrees
- Handle Type
- Lever
- Max. Pressure
- 600 PSI WOG
- Stem Type
- Blowout Proof
- Ball Material
- Stainless Steel
- Body Material
- Forged Brass
Dimensions
- Connection Size 1
- 1/4 in
Description
Our 100% lead-free heavy duty forged brass full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping.
Bidirectional flow control
Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
Temperature Range-20 Degrees F to 300 Degrees F.
Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
Perfect for any job and available in 1 4-4in sizes.
CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
Bidirectional flow control
Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
Temperature Range-20 Degrees F to 300 Degrees F.
Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
Perfect for any job and available in 1 4-4in sizes.
CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.