18" Corrugated, 3/4" FIP x 3/4" PEX F1807, WATER HEATER CONNECTOR
- Mfr # P13151
- Zoro # G523956713
product price:Â
$
12.89
/ea
Sold in multiples of 2 for
$25.78
Key Features
Standards
NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 14
Operating Temp. (F)
72
Inlet Size (In.)
3/4 in
Max. Working Pressure (PSI)
180 psi
Outside Dia. (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13151
- Zoro #
- G523956713
- UPC #
- -
- Country of Origin
- China
- Standards
- NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 14
- Operating Temp. (F)
- 72
- Max. Working Pressure (PSI)
- 180 psi
- Inlet Type
- FIP
- Outlet Type
- FIP
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 18 in
Description
18" Corrugated (3/4" FIP x 3/4" PEX F1807) WATER HEATER CONNECTORThis 18 in. corrugated stainless steel connector pairs a 3/4 in. FIP threaded fitting with a 3/4 in. PEX fitting built to the ASTM F1807 crimp standard, allowing a direct connection into PEX plumbing runs near the water heater.18-in. overall length3/4-in. FIP threaded inlet connection3/4-in. PEX outlet fitting built to the ASTM F1807 crimp standardCorrugated stainless steel body for added flexibilityDesigned to withstand the higher temperatures found near a water heaterResists kinking and corrosionEasy to bend and route in tight spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.