24" Corrugated, 3/4" FIP x 3/4" PEX F1807, WATER HEATER CONNECTOR
- Mfr # P13158
- Zoro # G923956733
product price:Â
$
13.99
/ea
Sold in multiples of 2 for
$27.98
Key Features
Outside Dia. (In.)
3/4 in
Outlet Type
FIP
Operating Temp. (F)
72
Inlet Type
FIP
Length (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13158
- Zoro #
- G923956733
- UPC #
- -
- Country of Origin
- China
- Outlet Type
- FIP
- Operating Temp. (F)
- 72
- Inlet Type
- FIP
- Standards
- NSF/ANSI 14,NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6
- Max. Working Pressure (PSI)
- 180 psi
Dimensions
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 24 in
- Inlet Size (In.)
- 3/4 in
Description
24" Corrugated (3/4" FIP x 3/4" PEX F1807) WATER HEATER CONNECTORThis 24 in. corrugated stainless steel connector pairs a 3/4 in. FIP threaded fitting with a 3/4 in. PEX fitting built to the ASTM F1807 crimp standard, allowing a direct connection into PEX plumbing runs near the water heater.24-in. overall length3/4-in. FIP threaded inlet connection3/4-in. PEX outlet fitting built to the ASTM F1807 crimp standardCorrugated stainless steel body for added flexibilityDesigned to withstand the higher temperatures found near a water heaterResists kinking and corrosionEasy to bend and route in tight spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.