60", 3/4" FIP x 3/4" FIP, WASHING MACHINE CONNECTOR
- Mfr # P13177
- Zoro # G523956706
product price:Â
$
11.79
/ea
Sold in multiples of 2 for
$23.58
Key Features
Inlet Size (In.)
3/4 in
Outside Dia. (In.)
3/4 in
Max. Working Pressure (PSI)
180 psi
Inlet Type
FHT
Length (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13177
- Zoro #
- G523956706
- UPC #
- -
- Country of Origin
- China
- Max. Working Pressure (PSI)
- 180 psi
- Inlet Type
- FHT
- Standards
- ASME A112.18.6/CSA B125.6
- Operating Temp. (F)
- 72
- Outlet Type
- FHT
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 60 in
Description
60" (3/4" FIP x 3/4" FIP) WASHING MACHINE CONNECTORThis 60 in. connector links a washing machine hot or cold water valve to the machine inlet hose, with a 3/4 in. female iron pipe (FIP) fitting on each end for a secure threaded connection.60-in. overall length3/4-in. FIP threaded connections on both endsLarger diameter supports washing machine flow demandsBraided stainless steel exterior over a reinforced inner coreFlexible design resists kinking and crimpingRated for both hot and cold water supply linesWithstands standard residential water pressureCorrosion resistant construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.