Shop REVALVED

90-deg Elbow with Cutting Ring and Nut, S25 Metric Bite Type x S25 Metric Bite Type

  • Mfr # D2500-S25-S25
  • Zoro # G425083371

product price: 
$
33.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-S25-S25
Zoro #
G425083371
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, S25 Metric Bite Type x S25 Metric Bite Type Engineered to withstand the pressures of modern industry, the D2500-S25-S25 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Flareless design with bite-type ferrule gripResistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S25 Connection Size 2: S25 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M36 x 2 Thread Size 2: M36 x 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.