Shop REVALVED

90-deg Male Elbow, S10 Metric Bite Type x .25 in Male NPTF, Steel

  • Mfr # D2501-S10-04
  • Zoro # G725084153

product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2501-S10-04
Zoro #
G725084153
UPC #
-
Country of Origin
China

Description

90-deg Male Elbow, S10 Metric Bite Type x .25 in Male NPTF, Steel Engineered to withstand the pressures of modern industry, the D2501-S10-04 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Supports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesOptimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: .25 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2501 Thread Size 1: M18 x 1.5 Thread Size 2: .25 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.