Shop REVALVED
Create Account
Tube Plug, S06 Metric Bite Type, Steel
- Mfr # D2408-S06-X
- Zoro # G825082943
product price:Â
$
2.05
/ea
Sold in multiples of 5 for
$10.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2408-S06-X
- Zoro #
- G825082943
- UPC #
- -
- Country of Origin
- China
Description
Tube Plug, S06 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2408-S06-X DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Supports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesEasy tube alignment for efficient installationCorrosion-resistant plating extends component lifeOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size: S06 Connection Type: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 26 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Plug Material: Steel Series: D2408-X Thread Size: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.