90-deg Male Elbow, S10 Metric Bite Type x .375 in Male NPTF, Steel

  • Mfr # D2501-S10-06
  • Zoro # G425085139
product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2501-S10-06
Zoro #
G425085139
UPC #
-
Country of Origin
China

Description

90-deg Male Elbow, S10 Metric Bite Type x .375 in Male NPTF, Steel Engineered to withstand the pressures of modern industry, the D2501-S10-06 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Corrosion-resistant plating extends component lifeFlareless design with bite-type ferrule gripSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: .375 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2501 Thread Size 1: M18 x 1.5 Thread Size 2: .375 - 18

Ratings & reviews