Shop REVALVED

90-deg Swivel Elbow, L08 Metric Bite Type x L08 Female Metric Swivel, Steel

  • Mfr # D6500-L08-L08
  • Zoro # G725083651

product price: 
$
7.05
/ea
Sold in multiples of 2 for $14.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-L08-L08
Zoro #
G725083651
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, L08 Metric Bite Type x L08 Female Metric Swivel, Steel The D6500-L08-L08 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Flareless design with bite-type ferrule gripCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: L08 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M14 x 1.5 Thread Size 2: M14 x 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.