Bulkhead Union, S12 Metric Bite Type x S12 Metric Bite Type, Steel
- Mfr # D2700-LN-S12-S12
- Zoro # G525083936
product price:Â
$
12.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-S12-S12
- Zoro #
- G525083936
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, S12 Metric Bite Type x S12 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2700-LN-S12-S12 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Compatible with automated and mobile equipment linesResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surgesFlareless design with bite-type ferrule gripCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S12 Connection Size 2: S12 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 78 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M20 x 1.5 Thread Size 2: M20 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.