Male BSPT DIN Adapter, L10 Metric Bite Type x .25 in Male BSPT, Steel
- Mfr # D7404-L10-04
- Zoro # G725084467
product price:Â
$
4.29
/ea
Sold in multiples of 5 for
$21.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7404-L10-04
- Zoro #
- G725084467
- UPC #
- -
- Country of Origin
- China
Description
Male BSPT DIN Adapter, L10 Metric Bite Type x .25 in Male BSPT, Steel, Trivalent Chromium Zinc-Plated When performance matters, trust the D7404-L10-04 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Supports leak-free installation under pressure surgesFlareless design with bite-type ferrule gripCompatible with automated and mobile equipment linesResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: .25 in Connection Type: MBT|MBSPT Connection Type 1: Metric Bite Type Connection Type 2: Male BSPT Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 32.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7404 Thread Size 1: M16 x 1.5 Thread Size 2: .25 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.