90-deg Swivel Elbow, L22 Metric Bite Type x L22 Female Metric Swivel, Steel

  • Mfr # D6500-L22-L22
  • Zoro # G125085361
product price: 
$
19.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-L22-L22
Zoro #
G125085361
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, L22 Metric Bite Type x L22 Female Metric Swivel, Steel The D6500-L22-L22 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Easy tube alignment for efficient installationCorrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L22 Connection Size 2: L22 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M30 x 2 Thread Size 2: M30 x 2

Ratings & reviews