90-deg Swivel Elbow, S20 Metric Bite Type x S20 Female Metric Swivel, Steel

  • Mfr # D6500-S20-S20
  • Zoro # G325085055
product price: 
$
20.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-S20-S20
Zoro #
G325085055
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, S20 Metric Bite Type x S20 Female Metric Swivel, Steel With proven sealing technology and precision-fit threading, the D6500-S20-S20 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. DIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component lifeFlareless design with bite-type ferrule gripEasy tube alignment for efficient installationCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S20 Connection Size 2: S20 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M30 x 2 Thread Size 2: M30 x 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.