Shop REVALVED
Create Account
DIN Bite Ring, L15 Metric Bite Type, Steel
- Mfr # D0319-15
- Zoro # G025083894
product price:Â
$
1.39
/ea
Sold in multiples of 10 for
$13.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0319-15
- Zoro #
- G025083894
- UPC #
- -
- Country of Origin
- China
Description
DIN Bite Ring, L15 Metric Bite Type, Steel Engineered to withstand the pressures of modern industry, the D0319-15 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Optimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: L15 Connection Type 1: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 10 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tube Sleeve Material: Steel Series: D0319
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.