90-deg Male Elbow, L10 Metric Bite Type x .5 in Male NPTF, Steel

  • Mfr # D2501-L10-08
  • Zoro # G625083485
product price: 
$
8.55
/ea
Sold in multiples of 2 for $17.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2501-L10-08
Zoro #
G625083485
UPC #
-
Country of Origin
China

Description

90-deg Male Elbow, L10 Metric Bite Type x .5 in Male NPTF, Steel From automation to construction machinery, the D2501-L10-08 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Easy tube alignment for efficient installationFlareless design with bite-type ferrule gripSupports leak-free installation under pressure surgesResistant to vibration fatigue and thermal expansionDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: .5 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2501 Thread Size 1: M16 x 1.5 Thread Size 2: .5 - 14

Ratings & reviews