Bulkhead Union 90-deg Elbow, L42 Metric Bite Type x L42 Metric Bite Type, Steel

  • Mfr # D2701-LN-L42-L42
  • Zoro # G525085794
product price: 
$
89.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2701-LN-L42-L42
Zoro #
G525085794
UPC #
-
Country of Origin
China

Description

Bulkhead Union 90-deg Elbow, L42 Metric Bite Type x L42 Metric Bite Type, Steel When performance matters, trust the D2701-LN-L42-L42 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Easy tube alignment for efficient installationFlareless design with bite-type ferrule gripOptimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: L42 Connection Size 2: L42 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2701-LN Thread Size 1: M52 x 2 Thread Size 2: M52 x 2

Ratings & reviews