Shop REVALVED
Create Account
Female BSPP DIN Adapter, L08 Metric Bite Type x .25 in Female BSPP, Steel
- Mfr # D7405-L08-04
- Zoro # G825084510
product price:Â
$
4.39
/ea
Sold in multiples of 5 for
$21.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7405-L08-04
- Zoro #
- G825084510
- UPC #
- -
- Country of Origin
- China
Description
Female BSPP DIN Adapter, L08 Metric Bite Type x .25 in Female BSPP, Steel When performance matters, trust the D7405-L08-04 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Optimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: .25 in Connection Type: MBT|FBSPP Connection Type 1: Metric Bite Type Connection Type 2: Female BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 39 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7405 Thread Size 1: M14 x 1.5 Thread Size 2: .25 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.