Shop REVALVED
Create Account
DIN Bite Ring, S14 Metric Bite Type, Steel
- Mfr # D0319-14
- Zoro # G225083755
product price:Â
$
1.39
/ea
Sold in multiples of 10 for
$13.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0319-14
- Zoro #
- G225083755
- UPC #
- -
- Country of Origin
- China
Description
DIN Bite Ring, S14 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D0319-14 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Supports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S14 Connection Type 1: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 10 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tube Sleeve Material: Steel Series: D0319
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.