Male Metric DIN Adapter with ED Ring, L08 Metric Bite Type x M10 Male Metric, Steel
- Mfr # D8400-L08-10-ED
- Zoro # G325083365
product price:Â
$
3.89
/ea
Sold in multiples of 5 for
$19.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8400-L08-10-ED
- Zoro #
- G325083365
- UPC #
- -
- Country of Origin
- China
Description
Male Metric DIN Adapter with ED Ring, L08 Metric Bite Type x M10 Male Metric, Steel When performance matters, trust the D8400-L08-10-ED to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Easy tube alignment for efficient installationResistant to vibration fatigue and thermal expansionDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: M10 Connection Type: MBT|MM Connection Type 1: Metric Bite Type Connection Type 2: Male Metric Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 31.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D8400-ED Thread Size 1: M14 x 1.5 Thread Size 2: M10 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.